Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, XL, Slip On Closure, PR
Mfr # INDI-RIG-05-XL
Zoro # G3882457
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 2-Layer
- Standards EN
- Insulated No
- Knuckle Padding Material Neoprene
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-RIG-05-XL
- Zoro # G3882457
- UPC # 696511831457
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-L (10160-13-1-YEL-L)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Yellow Hazard Stripe (IN-50-215I)
- SAFE HANDLER Professional Crystal Gel Knee Pads, Green, PR (BLSH-HD-PVC-KP-2G)
- SIGNMISSION Now Hiring Car Detailers Yard Sign & Stake outdoor plastic coroplast window, C-1824-DS-CAR DETAILERS (C-1824-DS-CAR DETAILERS)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Slip On Closure, PR (INDI-RIG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR (IEX-HZi5-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Brown, PR (IEX-PIG-02-S)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, XL, Grn/Blk/Yllw, PR (VIB-RIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Foam Nitrile Palm, PR (INDI-KC5G-02-S)
- IMPACTO Anti-Vibration Carpal Tunnel Glove - Medium (IM303862)
- Ironclad Performance Wear Anti-Vibration Gloves