Ironclad Performance Wear

Impact Gloves, XL Size, Gauntlet, Red, PR


product price: $17.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Cotton Corded
  • Palm Construction 1-Layer
  • Standards EN
  • Insulated No
  • Knuckle Padding Material TPR
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10 1/2 in

Details

Item Mechanics Gloves
Palm Material Cotton Corded
Palm Construction 1-Layer
Standards EN
Insulated No
Knuckle Padding Material TPR
Color Green/Red
Features Reduce Impact Transmission
Closure Type Gauntlet
Hand Left and Right
Cuff Gauntlet
Glove Back Material Nylon, Spandex(R)
Finger Style Full Finger
Series KONG(R)
ANSI/ISEA Abrasion Level Not Tested
EN 388 Rating 1142BP
Impact Protection Coverage Knuckles
Silicone-Free No
Impact Protection Style Standard
Impact Glove Type ANSI/ISEA Rated, CE Rated
Includes Pinch Point Protection Yes
ANSI/ISEA Puncture Force 67 N
Includes Padded Palm No
Glove Features Reinforced Thumb Crotch
Low-Profile Impact Protection No
ANSI/ISEA Impact Force 6.5 kN
Includes Double Palm No
ANSI/ISEA Impact Level 2
Windproof No
Glove Liner Material Unlined
Includes Red Palm No
Glove Material Color Red
Reflective Backing Yes
Includes Heat Pack Pocket No
Touchscreen Nib No
Cuff Style Gauntlet
Waterproof No
Brand and Series Ironclad KONG(R) INDI-CCP
Includes Keypad Nib No
EN 388 Impact Rated Yes
ANSI/ISEA Puncture Level 3
Glove Materials Nylon
Stitching Material Nylon
Palm Style Single Layer
Touchscreen Compatible No
Latex-Free Yes
Thumb Sweat Wipe No
Rope Channel Reinforcement No
Glove Safety Features High-Visibility
Includes Pull Strap Yes
Anti-Static No
Includes ID Panel No
Water Resistant No
Glove Construction Cut and Sewn
High-Visibility Yes
Glove Back Color Red/Yellow
Includes Reinforced Thumb Crotch Yes
Minimum Temperature Not Rated
Oil-Resistant No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.