Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, XL, Foam Nitrile Palm, PR
Mfr # INDI-KC5G-05-XL
Zoro # G3883120
product price: $20.95
/pr
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction Coated
- Standards ANSI 105, EN388:2016
- Insulated No
- Knuckle Padding Material TPR
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-KC5G-05-XL
- Zoro # G3883120
- UPC # 696511831952
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Sleeves, Aluminized Carbon Kevlar(R), 18" (S02NL18)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (713SNF)
- HY-KO 3In Reflective Number 7, 10PK (B00448)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Foam Nitrile Palm, PR (INDI-KC5G-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Foam Nitrile Palm, PR (INDI-KC5G-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, XL, Black, PR1 (CHNPI5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, XL, PR (IEX-HZI-05-XL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, Black, Knit Cuff (WWI2-01-XS)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 3XL, Ylw/Grn, PR (SDX2-HAD-07-XXXL)
- IMPACTO IMPACTO VI4742 Blackmaxx Blade Anti-Vibration Antislash Glove - Extra Large (VI4742)
- Ironclad Performance Wear Gloves & Hand Protection