Ironclad Performance Wear

Impact Gloves, S, Hi-Vis Orange/Green, PR


product price: $26.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Synthetic Leather
  • Palm Construction 2-Layer with EN 388: Cut 5
  • Standards EN
  • Insulated No
  • Knuckle Padding Material TPR
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 9 3/4 in

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.