Ironclad Performance Wear

Impact Gloves, L, Gray/Red/Hi-Vis Yllw, PR


original price: $17.69
5% off
new price: $16.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Nitrile
  • Palm Construction Coated
  • Standards ANSI 105, EN388:2016
  • Insulated No
  • Knuckle Padding Material TPR
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 10 in

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.