Shop All Mechanics Gloves
Ironclad Performance Wear
Gloves, PR
Mfr # SDX2P-06-XXL
Zoro # G4473676
original price:
$47.85
31% off
new price: $32.55
/pr
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL (11)
- Color Orange
- Glove Lining Material Kevlar®
- Standards EN
- Glove Length 10 1/2 in
Product Information
- Brand Ironclad Performance Wear
- MFR # SDX2P-06-XXL
- Zoro # G4473676
- UPC # 696511872368
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 10 1/2 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Nylon, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Lane Sign, 6"H, 12"W, Aluminum (T1-1828-EG_12x6)
- MOON AMERICAN Fire Hose Short Shank Coupling Set - 1-1/2 In. NPSH - Aluminum (268-15141)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- ZORO SELECT Replacement Brush Set (SB-5U)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon (G-EXPUG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Spandex, Neoprene (EXO-MWR-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MPG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (WFG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Gold, Spandex, Neoprene (EXO-MOL-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Ribbed Nylon/Spandex (RWC2-04-L)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- Ironclad Performance Wear Mechanics Gloves