Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR
Mfr # ULD-IMPC5-05-XL
Zoro # G6323200
original price:
$41.95
18% off
new price: $34.15
/pr
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Brown / Brown
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388
- Cuff Style Straight
Product Information
- Brand Ironclad Performance Wear
- MFR # ULD-IMPC5-05-XL
- Zoro # G6323200
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/32 in |
Cuff Length | 2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Glove Length 10 1/32 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PR (92721XL)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- VIVE HEALTH Felt Arch Pads, White, PK12 (INS1029WHT)
- ABUS Lockout Padlock, Key Different, Green Body (13012)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKCA5-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (KKC4N-01-XS)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A7, HPPE, ANSI 105, 3XL, PR (SKC5SN2-07-XXXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- Ironclad Performance Wear Gloves & Hand Protection