Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR
Mfr # ULD-IMPC5-02-S
Zoro # G6323191
original price:
$42.62
25% off
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Brown / Brown
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388
- Cuff Style Straight
Product Information
- Brand Ironclad Performance Wear
- MFR # ULD-IMPC5-02-S
- Zoro # G6323191
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9 5/32 in |
Cuff Length | 2 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Glove Length 9 5/32 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Tray Black 49.25" L x 25.25" W x 2" H (PAK124-BK)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- PLASTICADE Panel, Vertical, EG (4100-36-EG)
- MOLDEX Disk Filter Cover, Snap On/Off, P100, Clear, 2 PK, NIOSH Approved (7999)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-IMPC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (KKC6FN-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (KKCA5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC5SN-04-L)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 8, 12PK (TTP350-080)
- Ironclad Performance Wear Cut-Resistant Gloves