Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut-Resistant Gloves, M, 10" L, PR
Mfr # SKC2SN-03-M
Zoro # G5164066
product price: $7.65
/pr
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC2SN-03-M
- Zoro # G5164066
- UPC # 696511870135
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Blue (NTG-03-010)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 Black (9379KCTJ)
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (LW210AF)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, L, 10" L, PR (SKC2SN-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, M, PR (IEX-MIGR5-03-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (R-CRY-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-C5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (ULD-C5-07-XXXL)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, S (BW4010)
- Ironclad Performance Wear Cut-Resistant Gloves