Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut-Resistant Gloves, L, 10" L, PR
Mfr # SKC2SN-04-L
Zoro # G5163838
original price:
$9.92
22% off
new price: $7.65
/pr
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC2SN-04-L
- Zoro # G5163838
- UPC # 696511870142
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5 (600063-CLR)
- PIONEER Break Away Zip Vest, Black, 3XL (V1021170U-3XL)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 11, 2E Width (582072BLK110)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, 10" L, PR (SKC2SN-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XS, PR (SKC4PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Blue, HPPE, PR (KKC5BWP-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (SDXC-04-L)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, M (BW4000)
- Ironclad Performance Wear Cut-Resistant Gloves