Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR
Mfr # ULD-C5-05-XL
Zoro # G7558539
product price: $22.79
/pr
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Yellow / Yellow
- ANSI/ISEA Abrasion Level 4
- Standards ANSI 105
- Cuff Style Shirred Slip-On
Product Information
- Brand Ironclad Performance Wear
- MFR # ULD-C5-05-XL
- Zoro # G7558539
- UPC # 696511856955
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/32 in |
Cuff Length | 2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 1/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Sign, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-C5-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-C5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-C5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (KKC2PU-Y-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC4N-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-02-S)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-947)
- Ironclad Performance Wear Cut-Resistant Gloves