Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut-Resistant Gloves, 10", 2XL, PR
Mfr # SKC3FN-06-XXL
Zoro # G5165046
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC3FN-06-XXL
- Zoro # G5165046
- UPC # 696511871361
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gravity Fed Portable Eyewash Station, 20 Gallon (708387)
- ACCUFORM Ladder Shield Wrap, Danger Keep Off (KLB763)
- 5.11 Rain Pant, Mens, M/L, Black, 35-1/2Inseam (48057)
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465R06 (465R06)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Palm Dipped, Foam Nitrile, A3 Cut Level, Black/Gray, Large (Size 9), 1 Pair (SKC3FN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, M, PR (SKC3FN-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, XL, PR (SKC3FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, L (KCi5FN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (KKC4-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (KKC4-01-XS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-550VP)
- Ironclad Performance Wear Cut-Resistant Gloves