Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR
Mfr # KKC4N-05-XL
Zoro # G2151355
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC4N-05-XL
- Zoro # G2151355
- UPC # 696511864257
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YN90)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4N-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (KKC4N-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (KKC4N-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC4N-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (KKC4PU-02-S)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Grey, HPPE, Tungsten, PR (KCI9PU-05-XL)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, XL (10), 1 Pair (11-644V)
- Ironclad Performance Wear Cut-Resistant Gloves