Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR
Mfr # KKC3KV-01-XS
Zoro # G2151407
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC3KV-01-XS
- Zoro # G2151407
- UPC # 696511868910
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OL)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3KV-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC3KV-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (KKC3KV-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKCA5-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (KKC4FN-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (KKC4FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (KKC2PU-Y-05-XL)
- Ironclad Performance Wear Cut-Resistant Gloves