Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR
Mfr # KKC5B-03-M
Zoro # G2146918
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Grey/Black
- Glove Coating Finish Foam
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC5B-03-M
- Zoro # G2146918
- UPC # 696511854432
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material HPPE, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (04-0023-02)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC5B-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC5B-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC5B-04-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, M Sz (KCI2PU-03-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, XL, PR (KCI5SN-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (R-CRY-04-L)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-735 VEND PK)
- Ironclad Performance Wear Gloves & Hand Protection