Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Impact-Resistant Gloves, Insulated Lining, XL
Mfr # CCT2-05-XL
Zoro # G5413457
product price: $46.45
/pr
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction PVC
- Palm Material Synthetic Leather
- Back Material Nylon
- Thumb Style Wing
- Cut Gunn
Product Information
- Brand Ironclad Performance Wear
- MFR # CCT2-05-XL
- Zoro # G5413457
- UPC # 696511814252
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Length | 12 1/4 in |
Glove Size | XL |
Glove Length | 12 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Cryoflex(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cryoflex(R), Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN 388 3222, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Utility Glove Gauntlet, Size S (60-1-1274-9)
- BRADY 0.5 x 1 in. Amber Polyimide High Temperature Labels (262-139846)
- PUREFLO Secondary Visor Welding Shield Accessory (PR02106SP)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size Large (I-44)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (CCT2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (IEX-NMTW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, Nylon Back, PR (KDC5W07-XXXL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4SNW2-03-M)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- Ironclad Performance Wear Cold Weather Gloves