Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Impact-Resistant Gloves, Insulated Lining, M
Mfr # IEX-NMTW-03-M
Zoro # G1611819
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Reinforced
- Thumb Material Synthetic Leather
- Coating Finish Smooth
- Closure Type Gauntlet
- Cuff Gauntlet
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-NMTW-03-M
- Zoro # G1611819
- UPC # 696511866435
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Length | 9 1/2 in |
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 9 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Neoprene with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Neoprene, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469N47 (469N47)
- IRONCLAD PERFORMANCE WEAR Welding Glove, L/9, Leather, Safety, PR (WTIG-04-L)
- ACCUFORM WOVEN BARRICADE TAPE SOLID W BLACK PTW202 (PTW202)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-XL (WJ251)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, S (IEX-NMTW-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (CCT2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (CCG2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- GEMPLERS Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff (1938BRN SM)
- Ironclad Performance Wear Gloves & Hand Protection