Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL
Mfr # CCT2-06-XXL
Zoro # G5310523
original price:
$73.29
39% off
new price: $44.15
/pr
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction PVC
- Stitching Material Nylon
- Knuckle Padding Material TPR and Insulation
- Closure Type Hook and Loop
- Thumb Material Nylon
Product Information
- Brand Ironclad Performance Wear
- MFR # CCT2-06-XXL
- Zoro # G5310523
- UPC # 696511814269
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 12 1/4 in |
Glove Size | 2XL |
Glove Length | 12 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Cryoflex(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cryoflex(R), Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN 388 3222, ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Carbon Monoxide Detector, Signal Device (5CGZ7)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Permit, 18in X 12in Plastic, 18" W, 12" H, Lndscp (OS-DS-P-1218-L-19329)
- STEINER Fire Extinguisher Covers, Hook and Loop Bracket, Vinyl Coated, For Tank Weight 15 to 30 lb (XT8WG)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (SMB2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, S (SDXW2-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (IEX-NMTW-06-XXL)
- MCR SAFETY Ninja Ice Gloves, Black, Large, Pair (N9690L)
- Ironclad Performance Wear Cold Weather Gloves