Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Micro Fleece Lining, 2XL
Mfr # CCG2-06-XXL
Zoro # G5310252
original price:
$31.89
10% off
new price: $28.69
/pr
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction PVC
- Closure Type Hook-and-Loop
- Knuckle Padding Material TPR and Fleece
- Finger Style Full Finger
- Palm Material Synthetic Leather
Product Information
- Brand Ironclad Performance Wear
- MFR # CCG2-06-XXL
- Zoro # G5310252
- UPC # 696511814160
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Length | 10 3/4 in |
Size | 2XL ( 11 ) |
Glove Size | 2XL |
Glove Length | 10 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- BIN BUDDY Holder, Label, Pk25 (BB-13)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- HY-KO 2In Stencil, 6PK (A10684)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, S (SDXW2-02-S)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1LW-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, 2XL (SMB2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, S, Nylon Back, PR (KDC5W-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (CCT2-06-XXL)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 4XL)
- Ironclad Performance Wear Cold Weather Gloves