Shop All Welding Gloves
Ironcat
Welding Gloves, Goatskin Palm, 2XL, PR
Mfr # 86552/2XL
Zoro # G8598161
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Kevlar(R)
- Stitching Material Kevlar(R)
- Glove Length 10 1/4 in
- Design Reinforced Palm, Index Finger and Thumb
- Application Cut Resistant
Product Information
- Brand Ironcat
- MFR # 86552/2XL
- Zoro # G8598161
- UPC # 662909008503
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Length | 10 1/4 in |
Glove Size | 2XL |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Lining Material | Kevlar(R) |
Stitching Material | Kevlar(R) |
Design | Reinforced Palm, Index Finger and Thumb |
Application | Cut Resistant |
Glove Leather Grade | A |
Palm Material | Cowhide |
Cuff Material | Spandex(R) |
Thumb Style | Wing |
Item | Leather Gloves |
Use | Carpentry, Landscaping, Ranching and Equipment Operation |
Color | Black |
Glove Cut | Gunn |
Glove Back Material | Spandex(R) |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Stitching Material Kevlar(R), Glove Length 10 1/4 in, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight 12 Sleeve Thumb Slot (9372T)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3134-2XL/3XL)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 020)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- IRONCAT Welding Gloves, Goatskin Palm, L, PR (86552/L)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- IRONCAT MIG Welding Gloves, Goatskin Palm, M, 12PK (6143/M)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, L (9070LHO/L)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6140/L)
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- Ironcat Gloves & Hand Protection