Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Kidskin Palm, XL, PR
Mfr # 6141/XL
Zoro # G5281647
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Use Welding, Grinding
- Glove Back Material Kidskin
- Glove Leather Grade A
- Stitching Material Kevlar(R)
Product Information
- Brand Ironcat
- MFR # 6141/XL
- Zoro # G5281647
- UPC # 662909003256
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Length | 14 in |
Glove Size | XL |
Details
Lining Material | Unlined |
Use | Welding, Grinding |
Glove Back Material | Kidskin |
Glove Leather Grade | A |
Item | Welding Gloves |
Stitching Material | Kevlar(R) |
Palm Material | Cowhide |
Color | Gold/Pearl |
Cuff Material | Cowhide |
Application | Welding |
Glove Cut | Gunn |
Thumb Style | Straight |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 14 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 1-1/2, PK108 (DCA-157)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- IRONCAT TIG Welding Gloves, Goatskin Palm, 2XL, PR (9073/2XL)
- IRONCAT TIG Welding Gloves, Deerskin Palm, XL, PR (6130/XL)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9060/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (WMIG-05-XL)
- Ironcat Welding Gloves