Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Kidskin Palm, XL, PR
Mfr # 6140/XL
Zoro # G5281622
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Glove Size XL
- Thumb Style Straight
- Glove Cut Gunn
- Cuff Material Cowhide
Product Information
- Brand Ironcat
- MFR # 6140/XL
- Zoro # G5281622
- UPC # 662909003287
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Details
Lining Material | Unlined |
Thumb Style | Straight |
Glove Cut | Gunn |
Cuff Material | Cowhide |
Palm Material | Cowhide |
Glove Back Material | Kidskin |
Application | Welding |
Item | Welding Gloves |
Stitching Material | Kevlar(R) |
Use | Welding, Grinding |
Color | Gold/Pearl |
Glove Leather Grade | A |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 10 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Safety, Glove Size XL, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- IMPACTO AIRSOL Flat Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR (ASFLATB)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (28-350)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6140/M)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, L, PR (9075/L)
- IRONCAT MIG Welding Gloves, Goatskin Palm, M, 12PK (6143/M)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- CONDOR Stick Welding Gloves, Cowhide Palm, XL, PR (2MGC3)
- Ironcat Gloves & Hand Protection