Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Goatskin Palm, XL, PR
Mfr # 9073/XL
Zoro # G8597985
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Glove Cut Gunn
- Glove Back Material Nomex(R)
- Design Precurved Fingers
- Cuff Material Cowhide
Product Information
- Brand Ironcat
- MFR # 9073/XL
- Zoro # G8597985
- UPC # 662909871077
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Length | 12 in |
Glove Size | XL |
Details
Lining Material | Unlined |
Glove Cut | Gunn |
Item | Welding Gloves |
Glove Back Material | Nomex(R) |
Design | Precurved Fingers |
Cuff Material | Cowhide |
Thumb Style | Reinforced |
Application | TIG |
Stitching Material | Kevlar(R) |
Color | Black |
Palm Material | Goatskin |
Glove Leather Grade | A |
Use | Tig Welding |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Nomex(R), Glove Length 12 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Black, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Pant, White, PVC, XXL (6110P-XXL)
- MCR SAFETY Gloves, 3XL, PR (MU3213DPXXXL)
- LYLE Handicapped Parking Sign, 18" x 12, HC-007-12HA (HC-007-12HA)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- IRONCAT TIG Welding Gloves, Goatskin Palm, 2XL, PR (9073/2XL)
- IRONCAT TIG Welding Gloves, Goatskin Palm, M, PR (9073/M)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6140/M)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6141/S)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- Ironcat Gloves & Hand Protection