Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Goatskin Palm, L, PR
Mfr # 9073/L
Zoro # G8597976
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Glove Leather Grade A
- Application TIG
- Use Tig Welding
- Glove Cut Gunn
Product Information
- Brand Ironcat
- MFR # 9073/L
- Zoro # G8597976
- UPC # 662909871060
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Details
Lining Material | Unlined |
Glove Leather Grade | A |
Application | TIG |
Use | Tig Welding |
Glove Cut | Gunn |
Thumb Style | Reinforced |
Cuff Material | Cowhide |
Glove Back Material | Nomex(R) |
Palm Material | Goatskin |
Item | Welding Gloves |
Design | Precurved Fingers |
Color | Black |
Stitching Material | Kevlar(R) |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Nomex(R), Glove Length 12 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Black, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-08-0020)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600-XL)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- NMC Danger Confined Space Sign - Bilingual, GESD100PB (GESD100PB)
- IRONCAT TIG Welding Gloves, Goatskin Palm, M, PR (9073/M)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, PR (9073/XL)
- IRONCAT TIG Welding Gloves, Goatskin Palm, 2XL, PR (9073/2XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6140/L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XS, PR (1105W)
- Ironcat Gloves & Hand Protection