Shop All Welding Gloves
Ironcat
Stick Welding Gloves, Goatskin Palm, XL, PR
Mfr # 9070/XL
Zoro # G8597906
product price: $58.49
/pr
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Climax Aerogel
- Glove Size XL
- Glove Cut Gunn
- Thumb Style Wing
- Glove Length 20 1/2 in
Product Information
- Brand Ironcat
- MFR # 9070/XL
- Zoro # G8597906
- UPC # 662909870957
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 20 1/2 in |
Details
Lining Material | Climax Aerogel |
Glove Cut | Gunn |
Thumb Style | Wing |
Palm Material | Goatskin/Cowhide |
Glove Back Material | Cowhide |
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Stick |
Color | Brown |
Use | Stick Welding |
Design | Precurved Fingers |
Stitching Material | Kevlar(R) |
Glove Leather Grade | A |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Goatskin/Cowhide, Glove Back Material Cowhide, Glove Length 20 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Extended, Glove Size XL, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Blue w/Black (NRB-BLUE)
- NMC Emergency Response CPR Instructions Sign, M459RB (M459RB)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9061/L)
- IRONCAT Welding Gloves, Goatskin Palm, 2XL, PR (86552/2XL)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- IRONCAT TIG Welding Gloves, Deerskin Palm, XL, PR (6130/XL)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- ANSELL MIG Welding Gloves, Cowhide Palm, XL, PR (43-216)
- Ironcat Welding Gloves