Shop All Welding Gloves
Ironcat
Stick Welding Gloves, Elkskin Palm, S, PR
Mfr # 9061/S
Zoro # G4992154
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13-3/4
- Lining Material Cotton, Foam
- Palm Material Elkskin
- Use Steel Mills, Shipyards, Manufacturing, Automotive, Gas Welding, Torch Work
- Design Reinforced Straight Thumb For Superior Grip
Product Information
- Brand Ironcat
- MFR # 9061/S
- Zoro # G4992154
- UPC # 662909006578
- Country of Origin China
- Category Welding Gloves
Dimensions
Length | 13-3/4 |
Glove Length | 14 in |
Glove Size | S |
Details
Lining Material | Cotton, Foam |
Palm Material | Elkskin |
Use | Steel Mills, Shipyards, Manufacturing, Automotive, Gas Welding, Torch Work |
Design | Reinforced Straight Thumb For Superior Grip |
Glove Cut | Gunn |
Cuff Material | Cowhide |
Color | Pearl |
Stitching Material | Kevlar(R) |
Glove Back Material | Elkskin |
Item | Welding Gloves |
Thumb Style | Reinforced |
Glove Leather Grade | A |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Elkskin, Glove Back Material Elkskin, Glove Length 14 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG 3XL)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- KASK Rescue Helmet (WHE00100-221)
- FIRST AID ONLY Fluid Spill RespndrPck, Plastc Tube, Clear (RC-657)
- IRONCAT Stick Welding Gloves, Elkskin Palm, XL, PR (9061/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, XL, PR (9060/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9060/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, XL, PR (1485-6)
- Ironcat Gloves & Hand Protection