Shop All Welding Gloves
Ironcat
MIG/TIG Welding Gloves, Buffalo Palm, M, PR
Mfr # 9075/M
Zoro # G8598046
product price: $38.65
/pr
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lining Material Foam
- Color Gray
- Glove Leather Grade A
- Use Moving Metal, Moving Gas Cylinders
- Cuff Material Cowhide
Product Information
- Brand Ironcat
- MFR # 9075/M
- Zoro # G8598046
- UPC # 662909871176
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Length | 11 1/2 in |
Glove Size | M |
Details
Lining Material | Foam |
Color | Gray |
Glove Leather Grade | A |
Use | Moving Metal, Moving Gas Cylinders |
Cuff Material | Cowhide |
Glove Cut | Gunn |
Palm Material | Buffalo |
Application | MIG TIG |
Stitching Material | Kevlar(R) |
Thumb Style | Wing |
Design | Padded Wrist |
Item | Welding Gloves |
Glove Back Material | Cowhide |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Buffalo, Glove Back Material Cowhide, Glove Length 11 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Gray, Cuff Slip-On, Glove Size M, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design Padded Wrist, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, M (7801700)
- LYLE Flammable Gas Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0134-RD_10X7)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, Black on Yellow (TZE631)
- 5.11 Taclite TDU Pants, L, Storm (74280)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, L, PR (9075/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6141/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- IRONCAT MIG Welding Gloves, Deerskin Palm, M, PR (6030/M)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, PR (9073/XL)
- IRONCAT Stick Welding Gloves, Goatskin Palm, M, PR (9070/M)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, L (4NHD4)
- Ironcat Gloves & Hand Protection