Shop All Welding Gloves
Ironcat
MIG/TIG Welding Gloves, Buffalo Palm, L, PR
Mfr # 9075/L
Zoro # G8598055
product price: $33.29
/pr
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Foam
- Color Gray
- Glove Back Material Cowhide
- Application MIG TIG
- Glove Leather Grade A
Product Information
- Brand Ironcat
- MFR # 9075/L
- Zoro # G8598055
- UPC # 662909871183
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 11 1/2 in |
Details
Lining Material | Foam |
Color | Gray |
Glove Back Material | Cowhide |
Application | MIG TIG |
Glove Leather Grade | A |
Stitching Material | Kevlar(R) |
Item | Welding Gloves |
Design | Padded Wrist |
Palm Material | Buffalo |
Cuff Material | Cowhide |
Glove Cut | Gunn |
Use | Moving Metal, Moving Gas Cylinders |
Thumb Style | Wing |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Buffalo, Glove Back Material Cowhide, Glove Length 11 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Gray, Cuff Slip-On, Glove Size L, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design Padded Wrist, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Leather, TPR (LDMP-C75-009)
- 3M PROTECTA Positioning Lanyard, 2 ft., Silver (1350150)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- IMPACTO Elbow Pad, Multilayer Polycot, S (80400120020)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, M, PR (9075/M)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, 12PK (6143/L)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6140/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9061/L)
- IRONCAT TIG Welding Gloves, Goatskin Palm, M, PR (9073/M)
- LONGEVITY MIG Welding Gloves, Leather Palm, M (880464)
- Ironcat Gloves & Hand Protection