Shop All Coated Gloves
Ironcat
Coated Gloves, Foam Nitrile Palm, PK12
Mfr # 715SNFTP/XXL
Zoro # G5251504
product price: $34.79
/pk 12, $2.90/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Ironcat
- MFR # 715SNFTP/XXL
- Zoro # G5251504
- UPC # 662909073204
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9.7 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS Pull Strap Replacements for Models 829001 & 829003 (32-000102-0000)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- BULLHEAD SAFETY Sawfish Anti-Fog Safety Glasses (BH2663AF)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Generator Emergency Stop Sign, Landscape (OS-NS-A-1014-L-13098)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/S)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/L)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XL)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/M)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XL, 1 Pair (56JK85)
- SHOWA VF, Coated Gloves, Grn, 10, 6KF81, PR (4500-10-V)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- Ironcat Coated Gloves