Shop All Rust Removers & Converters
Iron Out
Rust Remover, 16 oz, Spray Bottle, PK6
Mfr # LIO616PN
Zoro # G2478389
product price: $27.59
/pk 6, $4.60/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Rust Stain Remover
- Container Type Trigger Spray Bottle
- Container Size 16 oz
- For Use On Hard Nonporous Surfaces
- Cleaner Form Liquid
Product Information
- Brand Iron Out
- MFR # LIO616PN
- Zoro # G2478389
- UPC # 076168001616
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 16 oz |
Details
Cleaner Chemical Product Grouping | Rust Stain Remover |
Container Type | Trigger Spray Bottle |
For Use On | Hard Nonporous Surfaces |
Cleaner Form | Liquid |
Net Weight | 14 oz |
Item | Rust Stain Remover |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Surfaces for Use On | Hard Nonporous Surfaces |
Nonflammable | Yes |
NSF Rating | Not Rated |
Rinse Required | Yes |
Product Series | No Series |
Properties | Nonflammable |
Description
Rust Stain Remover, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 16 oz, Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, NSF Rating Not Rated, Nonflammable Yes, Net Weight 14 oz, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HVLP Spray Gun, Pressure (0277034)
- GRACO ASM 300 Contractor Grade Airless Spray Gun, 3600 psi, Split Handle (248238)
- JEN MANUFACTURING Poly Brush 3 Pack 1 in./2 in./3 in. (394559)
- POLYCRYLIC Minwax Gloss Crystal Clear Water-Based Polyurethane 1 gal (15555000)
- IRON OUT 152 Oz. All-Purpose Rust and Stain Remover (IO10N)
- IRON OUT Rust Stain Remover, 28 oz, Bottle, PK6 (IO30N)
- IRON OUT Rust Remover, 24 oz, Spray Bottle, PK6 (LI0624PN)
- IRON OUT 16 Oz. All-Purpose Rust and Stain Remover (LIO616PN)
- IRON OUT 128 Oz. Outdoor Rust Remover (LIO4128N)
- IRON OUT 76 Oz. All-Purpose Rust and Stain Remover (IO65N)
- EVAPO-RUST 1 gal Rust Remover (ER012)
- Iron Out Rust Removers & Converters