Shop All Wire Shelf Units
Iron Horse
Wire Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Black
Mfr # 22129
Zoro # G5545281
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Height 60"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Iron Horse
- MFR # 22129
- Zoro # G5545281
- UPC # 29404221293
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 60" |
Details
Item | Wire Shelvng,2300 Sries,4-Shlf,60x36x18" |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Zinc Coated |
Shelf Capacity | 460 lb. |
Decking Material | Wire |
Description
Wire Shelvng,2300 Sries,4-Shlf,60x36x18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- WIRECRAFTERS Side Panel Kit, 45inW, Gray, 48in BaseD (BACK4810S)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- IRON HORSE Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Black (22131)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- GLOBAL EQUIPMENT 110 Gal Drum Storage Safety Cabinet-Manual Close w/ Rollers (EDZ-110)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- Iron Horse Wire Shelving