Shop All Boltless Shelving
Iron Horse
Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel
Mfr # 20996
Zoro # G5545248
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Steel
- Finish Powder Coated
- Color Gunmetal Gray
- Shelf Capacity 3200 lb.
Product Information
- Brand Iron Horse
- MFR # 20996
- Zoro # G5545248
- UPC # 29404209963
- Country of Origin China
- Category Boltless Shelving
Dimensions
Depth | 18" |
Height | 72" |
Width | 36" |
Details
Item | Shelving Unit |
Number of Shelves | 5 |
Material | Steel |
Finish | Powder Coated |
Color | Gunmetal Gray |
Shelf Capacity | 3200 lb. |
Series | 3200 |
Recycled Content | 0.3 |
Description
Shelving,3200 Series,5-Shelf,72x36x18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- AKRO-MILS clear Plastic Lid (33061)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Green, 10 3/4 in L (PB108-7 Green)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (209-95-D938)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20995)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- Iron Horse Boltless Shelving