Shop All Boltless Shelving
Iron Horse
Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel
Mfr # 20995
Zoro # G5545187
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Material Steel
- Finish Powder Coated
- Color Gunmetal Gray
- Shelf Capacity 3200 lb.
Product Information
- Brand Iron Horse
- MFR # 20995
- Zoro # G5545187
- UPC # 29404209956
- Country of Origin Thailand
- Category Boltless Shelving
Dimensions
Width | 36" |
Depth | 18" |
Height | 60" |
Details
Item | Shelving Unit |
Number of Shelves | 4 |
Material | Steel |
Finish | Powder Coated |
Color | Gunmetal Gray |
Shelf Capacity | 3200 lb. |
Series | 3200 |
Recycled Content | 0.3 |
Description
Shelving,3200 Series,4-Shelf,60x36x18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272179)
- HOLLAENDER Adjustable Elbow for 1-1/4 in Pipe, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia, 7-5/8 in L, Aluminum, (3AE-7)
- ZORO SELECT Straight Hook, 11", PK10 (787CX7)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- EDSAL Boltless Shelving Unit, 17"D x 42"W x 84"H, 4 Shelves, Steel (RL4214)
- Iron Horse Boltless Shelving