Shop All Boltless Shelving
Iron Horse
Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel
Mfr # 20991
Zoro # G5545053
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Material Steel
- Decking Material Particle Board
- Finish Crinkle Powder Coated
- Color Black
Product Information
- Brand Iron Horse
- MFR # 20991
- Zoro # G5545053
- UPC # 29404209918
- Country of Origin China
- Category Boltless Shelving
Dimensions
Height | 60" |
Width | 36" |
Depth | 18" |
Details
Item | Shelving Unit |
Number of Shelves | 4 |
Material | Steel |
Decking Material | Particle Board |
Finish | Crinkle Powder Coated |
Color | Black |
Shelf Capacity | 2300 lb. |
Series | 2300 |
Description
Shelving,2300Series,4-Shelf,60x36x18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 X 1.0 40 S Economy T-Nut Bright (40-1961)
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR (82183)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- LEWISBINS Lewis Bin System, Clear (CH10)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20995)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- Iron Horse Boltless Shelving