Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Royal Blue, 19" L, 14" W
Mfr # 32350-RB
Zoro # G6368139
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 12 in
- Features Tapered Exterior Pockets, Elastic Tool Holders, Large Pockets On Each End, Heavy Duty Handles
- Width 14 in
Product Information
- Brand Iron Duck
- MFR # 32350-RB
- Zoro # G6368139
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 12 in |
Width | 14 in |
Length | 19 in |
Details
Item | Trauma Bag |
Material | Nylon |
Color | Royal Blue |
Closure Type | zipper |
Features | Tapered Exterior Pockets, Elastic Tool Holders, Large Pockets On Each End, Heavy Duty Handles |
Industry Type | Healthcare |
Description
Trauma Bag, Height 12 in, Width 14 in, Length 19 in, Material Nylon, Royal Blue, Closure Type Zipper, Features Tapered Exterior Pockets, Elastic Tool Holders, Large Pockets On Each End, Heavy Duty Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Cohesive Tape, 3 in. x 5yds., Hand Tear (A3061-T)
- MUTUAL INDUSTRIES Wall Mountable Eye Wash Station, 32 Oz. (50010)
- D-LEAD 8 oz. Liquid Hand Soap Squeeze Bottle, PK 1 (4222ES-8)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- AMERICAN RED CROSS American Red Cross Winter Survival Pack (54894)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x5", 2mL, White Block, PK1000 (Z2.0305W)
- Iron Duck Medical Equipment Bags & Cases