Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Red, 14" L, 8" W
Mfr # 35132-RD
Zoro # G6367938
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 21 in
- Width 8 in
- Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
Product Information
- Brand Iron Duck
- MFR # 35132-RD
- Zoro # G6367938
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 21 in |
Width | 8 in |
Length | 14 in |
Details
Item | Trauma Bag |
Material | Nylon |
Color | Red |
Closure Type | zipper |
Features | (4) Color Coded Pouches with Clear Windows, Reinforced Corners |
Industry Type | Healthcare |
Description
Trauma Bag, Height 21 in, Width 8 in, Length 14 in, Material Nylon, Red, Closure Type Zipper, Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Wood Cotton Tipped Applicators In Sealed Vial, 3inL, 5000 Pcs (4307)
- NORTHSHORE DoubleStop Male Guards, 5.5 x 11", 52PK (1450)
- KEMP USA Elastic Bandage w/ Self-Closure, 3" x 5 Yd Roll, PK 50 (11-047-3)
- DMI Reusable Underpad, 36" W, 34" L (560-7053-3436)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- RLM DISTRIBUTION White Blanket Storage bag (HO750824)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 1 oz. (7-009)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- ACME UNITED First Aid Only 520-FR First Responder Kit, Large, 158 Piece Bag (520-FR)
- MEDEGEN MEDICAL PRODUCTS Urine Collection Kit, Translucent, PK50 (M4625)
- Iron Duck Medical Equipment Bags & Cases