Shop All Oxygen Regulators
Iron Duck
Oxygen Bag, Green, 27" L, 13" W
Mfr # 34016D-GN
Zoro # G6368035
original price:
$358.76
30% off
new price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Green
- Closure Type zipper
- Height 11 in
- Width 13 in
Product Information
- Brand Iron Duck
- MFR # 34016D-GN
- Zoro # G6368035
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 11 in |
Width | 13 in |
Length | 27 in |
Details
Item | Oxygen Bag |
Material | Nylon |
Color | Green |
Closure Type | zipper |
Features | Main Compartment is Customized to Secure Either A Class D or Class Jumbo D Oxygen Tank, Padded Interior Liner Can Be Completely Removed |
Industry Type | Healthcare |
Description
Oxygen Bag, Height 11 in, Width 13 in, Length 27 in, Material Nylon, Green, Closure Type Zipper, Features Main Compartment is Customized to Secure Either A Class D or Class Jumbo D Oxygen Tank, Padded Interior Liner Can Be Completely Removed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- MEDLINE Fabric Bandages, Flex Fabric, 1"x3", 100/BX, PK100 (MIINON25660)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3027)
- IRON DUCK Oxygen Bag, Green, 21" L, 8-1/2" W (36002D-GN)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- Iron Duck Respiratory Equipment