Shop All Coffee and Tea
Iron Brew
Carolina Classic Coffee, 1.75 oz., PK50
Mfr # C-50CTCR-NF
Zoro # G6227146
product price: $82.15
/pk 50, $1.64/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Flavor Carolina Classic
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Specialty Flavor/Blend Carolina Classic
- Individual Package Weight 1.75 oz.
Product Information
- Brand Iron Brew
- MFR # C-50CTCR-NF
- Zoro # G6227146
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Flavor | Carolina Classic |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Specialty Flavor/Blend | Carolina Classic |
Individual Package Weight | 1.75 oz. |
Beverage Package Style | Fraction Pack |
Beverage Format | Ground |
Net Weight | 5.46 lb |
Package Net Weight | 5.46 lb. |
Package Weight | 1.75 oz |
Product Type | Coffee |
Sub-Brand | Iron Brew |
Description
Coffee, Net Weight 5.46 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Medium, Package Weight 1.75 oz, Sub-Brand Iron Brew, Beverage Flavor Carolina Classic, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D & W FINE PACK D & W Fine Pack Alum Pan Pot Pie, PK1000 (13483)
- DETECTO 32 oz x 1/4 oz Mechanical Scale (PT2R)
- STAR MANUFACTURING Terminal Block (Y2849)
- WHIRLPOOL Refrigerator Ice Maker Door (2180353)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTCWB)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12FRWB)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTSBWB)
- IRON BREW Coffee, 1.73 lb. Net Weight, Ground, PK50 (C-50CTCG-NF)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12DCFSS)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12BRSS)
- LAVAZZA Super Crema Espresso Blend Coffee (4202)
- Iron Brew Beverages