Shop All Plain-Toe Work Boots and Shoes
Iron Age
Wellington Boots, Composite, Mn, 10W, PR
Mfr # IA0194
Zoro # G5774185
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Wellington Boot
- Insulated No
Product Information
- Brand Iron Age
- MFR # IA0194
- Zoro # G5774185
- UPC # 690774210073
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 11 in |
Width | W |
Overall Height | 11 in |
Size (PRINT) | 10 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number IA0194
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In (379-2522524)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK M (405B-21M)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- IRON AGE Wellington Boots, Composite, Mn, 10M, PR (IA0194)
- IRON AGE Wellington Boots, Composite, Mn, 9-1/2W, PR (IA0194)
- IRON AGE Wellington Boots, Composite, Mn, 13W, PR (IA0194)
- IRON AGE Work Boots, Comp, Brw, 12M, PR (IA0195)
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- IRON AGE Wellington Boots, Comp, Mn, 10-1/2W, PR (IA0194)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- Iron Age Foot Protection