Shop All Steel Toe Boots
Iron Age
Size 12 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # IA5016
Zoro # G4480682
Free Shipping & Returns
$106.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Iron Age
- MFR # IA5016
- Zoro # G4480682
- UPC # 690774125049
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Height | 6 in |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK319)
- CAROLINA SHOE Size 14EE Men's Logger Boot Steel Work Boot, Brown (1821)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (CFG-900-S)
- WESTEK Night Light Pwr Failure (NL-PWFL)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRON AGE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- IRON AGE Size 12W Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Earth (10012948)
- Iron Age Foot Protection