Shop All Steel Toe Boots
Iron Age
Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # IA5016
Zoro # G4480752
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Iron Age
- MFR # IA5016
- Zoro # G4480752
- UPC # 690774124233
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Notice Sign, 7X10", Blk and Ble/White, Legend: Water Shut Off, 127357 (127357)
- HONEYWELL Locking Fill Cap for Porta Steam II (32-000201-0000)
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 11 6-inch Wedge Work Boot, Brown (IA5061)
- IRON AGE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1B7F001)
- Iron Age Foot Protection