Shop All Steel Toe Boots
Iron Age
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # IA5150
Zoro # G5460122
product price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Iron Age
- MFR # IA5150
- Zoro # G5460122
- UPC # 690774186897
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Width | W |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number IA5150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 7581P100 Organic Vapor P100 Filter Cartridge, 2PK (7581P100L)
- WELLS LAMONT Gloves Leather Work Insulated (Y0032L)
- LIFT SAFETY NI-FLEX, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, L, 100 PK (GNX-1KL)
- IRONCLAD PERFORMANCE WEAR XL Project Grip Gloves (EXO2-PGG-05-XL)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- KEEN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- Iron Age Steel Toe Boots