Shop All Storage Totes & Containers
Iris
Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity
Mfr # IRS110400
Zoro # G901827512
original price:
$141.99
4% off
new price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 19.7"
- Overall Height 7.8"
- Volume Capacity 7.65 gal
- Stackable Yes
Product Information
- Brand Iris
- MFR # IRS110400
- Zoro # G901827512
- UPC # 762016429076
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 19.7" |
Overall Height | 7.8" |
Depth | 15.8" |
Details
Color | Clear |
Item | Storage Tote |
Volume Capacity | 7.65 gal |
Stackable | Yes |
For Use With | Craft Supplies; Clothes; Camping Equipment |
Type | Storage Case |
Weight Capacity | 30 lb |
Description
Store your favorite keepsakes and other valuables in this heavy-duty storage tote. The weathertight seal on the storage bin lid protects your contents by keeping air and moisture out. The grooves in the reinforced lid allow you to stack additional totes for space-saving storage. Four buckle latches keep your contents securely contained. BPA-free, acid-free construction prevents the plastic from dulling over time for lasting clarity. 30.6-quart storage tote with a 30 lb. capacity is perfect for crafting supplies, camping gear, clothing and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- AZAR DISPLAYS 12" Acrylic Stacking Bin Display W/ Metal Hinged Lift-Open Lid (400412)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- ZORO SELECT Bolt Ring, Includes Bolt and Nut (RBH1413KIT)
- IRIS Snap-Tight Lid, Clear, 24" L, 16.3" W, 14" H, 17 gal Volume Capacity (IRS200450)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- IRIS Storage Box, Clear, 17.5" L, 12" W, 7" H, 4.25 gal Volume Capacity (IRS200410)
- IRIS Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity (IRS200420)
- IRIS Underbed Storage Box, Clear, 17.5" W, 11.9" H, 17 gal Volume Capacity (IRS100101)
- IRIS Stackable Storage Box, Clear, 31.5" W, 13" H, 22.75 gal Volume Capacity (IRS100201)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W (NSO2422-9-GY)
- Iris Storage Totes & Containers