92WR/ 8 in. ADJ WRNCH/REVERSBLE
Mfr # IR92WR8
Zoro # G610908403
Key Features
- Material Chrome Vanadium Steel
- Adjustable Wrench Nominal Length 8 in
- Width 0.7 in
- Color Gray
Product Information
- Brand Irega
- MFR # IR92WR8
- Zoro # G610908403
- UPC # 43099478084
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 8 in |
Width | 0.7 in |
Details
Material | Chrome Vanadium Steel |
Color | Gray |
Description
Max Opening Capacity of 15/16''. Reversible Jaw for working on pipes. Xtra capacity. Double scale: millimeters on the front, inches on the back. Professional multipurpose adjustable wrench, it can work on any object with cylindrical shape. All IREGA wrenches are manufactured to the highest standards and are guaranteed against any defect in workmanship or materials. A Reversible Jaw with Xtra Capacity allows working with bigger diameter nuts and piped with the same adjustable wrench. Chrome Vanadium Steel. Light and compact adjustable spanner - top ergonomics and performance.
- •DURABILITY: High quality Chrome vanadium for an extremely strong and light weight tool
- •SIZE: 40% wider than standard adjustable wrenches of similar (8”) size
- •WEIGHT: 24% lighter than standard adjustable wrenches (10”) which has a similar opening
- •FINISH: Chrome vanadium steel
- •QUALITY: Non-protruding jaw shank at maximum opening
- •PROTECTION: Tool is triple coated with chrome/nickel/chrome for maximum rust and corrosion resistance
- •MEASURING SCALE: SAE and Metric scales on jaw slides to help with quickly sizing onto workpiece and measuring
- •VERSATILE: Jaw can be reversed so tool can be used as a pipe wrench or an adjustable wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2340)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- IREGA 92WR/10 in. ADJ WRNCH/REVERSBLE (IR92WR10)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- K TOOL INTL Soc 33Mm 3/4 Dr Trq Hex 475 Ft/Lb Brown (UNKNOWN)
- Irega Wrenches