Shop All Adjustable Wrenches
Irega
92W/ 10 in. ERGONOMIC ADJ WRENCH
Mfr # IR92W10
Zoro # G010908430
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Finish
- Adjustable Wrench Nominal Length 10 in
- Width 0.1 in
- Color Gray
Product Information
- Brand Irega
- MFR # IR92W10
- Zoro # G010908430
- UPC # 43099392106
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 10 in |
Width | 0.1 in |
Details
Material | Chrome Finish |
Color | Gray |
Description
Max Opening Capacity of 1-3/8''. Non-protruding jaw slide and slim profile permit access to tight spaces. Thinner, elongated jaws for top functionality and torque. Triple-coated chrome finish for maximum rust resistance. Up to 25% extra capacity compared to a standard adjustable wrench. SAE and metric measuring scales directly on the jaws for the best fit.
- •DURABILITY: High quality Chrome vanadium for an extremely strong and light weight tool
- •SIZE: 38% wider than standard adjustable wrenches of similar (10”) size
- •WEIGHT: 33% lighter than standard adjustable wrenches (12”) which has a similar opening
- •FINISH: Chrome vanadium steel
- •QUALITY: Non-protruding jaw shank at maximum opening
- •PROTECTION: Tool is triple coated with chrome/nickel/chrome for maximum rust and corrosion resistance
- •MEASURING SCALE: SAE and Metric scales on jaw slides to help with quickly sizing onto workpiece and measuring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Micro drill (A3153-0.65)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- J.W. WINCO GN6336.10-40-M8-20-KU Hand Knob (6336.10-40-M8-20-KU)
- GEARWRENCH 44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84916N)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- IREGA 92WR/10 in. ADJ WRNCH/REVERSBLE (IR92WR10)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- IREGA 92WR/ 8 in. ADJ WRNCH/REVERSBLE (IR92WR8)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- CRAFTSMAN Wrenches, 8" Reversible Jaw Adjustable W (CMMT82337)
- Irega Wrenches