Shop All Adjustable Wrenches
Irega
92SW/ 8 in. SWO ADJ WRENCH
Mfr # IR92SW8
Zoro # G110908484
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Adjustable Wrench Nominal Length 8.6 in
- Width 2 in
- Color Gray
Product Information
- Brand Irega
- MFR # IR92SW8
- Zoro # G110908484
- UPC # 43099792081
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 8.6 in |
Width | 2 in |
Details
Material | Chrome Vanadium Steel |
Color | Gray |
Description
Max Opening Capacity of 1-1/2''. Super-wide opening jaws are unique and have greater capacity than other so-called wide-opening adjustable wrenches. No wobble or play in the lower jaw ensures the perfect grip on a nut or bolt. Ergonomic two-component replaceable handle. Triple chrome finish nickel/chrome/nickel for maximum rust resistance. SAE and metric measuring scales directly on the jaws for the best fit.
- •DURABILITY: High quality Chrome vanadium for an extremely strong and light weight tool
- •SIZE: 62% wider than standard adjustable wrenches of similar (8”) size
- •WEIGHT: 50% lighter than standard adjustable wrenches (12”) which has a similar opening
- •FINISH: Chrome vanadium steel
- •QUALITY: Non-protruding jaw shank at maximum opening
- •PROTECTION: Tool is triple coated with chrome/nickel/chrome for maximum rust and corrosion resistance
- •MEASURING SCALE: SAE and Metric scales on jaw slides to help with quickly sizing onto workpiece and measuring
- •DESIGN: Ergotop ergonomic and replaceable grip, full handle below the grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, C27 Hc 5/8 X 75' (32737)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- IREGA 92WR/10 in. ADJ WRNCH/REVERSBLE (IR92WR10)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- IREGA 92WR/ 8 in. ADJ WRNCH/REVERSBLE (IR92WR8)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" (804S)
- Irega Adjustable Wrenches