Shop All Pump Control Boxes
Ips
IPS W2012BTP Washing Machine Outlet Box
Mfr # 188147
Zoro # G504087108
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ips
- MFR # 188147
- Zoro # G504087108
- Country of Origin United States
- Category Pump Control Boxes
Description
Features
- Water Tight Dual Drain Washing Machine Outlet Box
- 1 Piece Construction With Raised Drip Guard Which Contains and Directs Leaks Down The Drain
- Various Valve Mounting Options Allow Dual Drain
- Right Drain Only
- Left Drain Only Utilizing Bottom Or Top Mounted Valves
- Box Can Be Inverted For A Center Drain
- Back Of The Box Rests Against The Back Sheetrock Wall For Sturdy Installation
- Side Of The Box Is Flat For Secure Mounting To The Stud
- Extended Mounting Flanges That Span The Stud Bay Are Provided
- Dimension - 10 x 4.5 x 15 in.
- Item Weight - 1.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 2 in. 1/2 HP Submersible Trash Pump (HS2.4S-62 (115V))
- SANDPIPER Air Operated Diaphragm Pump, 40 scfm (T1FB1SDSWTS600.)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS (PA1010)
- HEDLAND Flowmeter, 1/2 FNPT, 1-7 GPM (H624-007-R)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 3.2A (022878)
- GRUNDFOS Pump CUE Control, Variable Frequency Drive, 200-240 Volt, 1 Phase, 24.2 Output Amps, B1 Enclosure Size (96754977)
- LITTLE GIANT PUMP Control Box, 3HP, 230V, 1Phase (2823028110)
- LITTLE GIANT PUMP Control Box, 1 1/2HP, 230V, 1Phase (2823008110)
- LITTLE GIANT PUMP Control Box, 10HP, 230V, 1Phase (2822029330)
- LIBERTY PUMPS Pump Control System, Duplex, 115V (PDC-115)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- Ips Pump Control Boxes