Shop All Hydroponic Lighting
Ipower
White 50W 84 LEDs Dual Head Clip Plant Lights for Indoor Plants
Mfr # GLLEDXDUALGOOSEWHT50T
Zoro # G905946653
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 4.53
- Material Metal
- Size ‎13 x 3.15 x 4.53 inches
- Length 13.19
Product Information
- Brand Ipower
- MFR # GLLEDXDUALGOOSEWHT50T
- Zoro # G905946653
- UPC # 840166240595
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Width | 4.53 |
Size | ‎13 x 3.15 x 4.53 inches |
Length | 13.19 |
Details
Color | Black |
Material | Metal |
Item | White 50W 84 LEDs Dual Head Clip Plant Lights for Indoor Plants |
Description
* Auto ON/OFF & timing function: 3 options-4h/8h/12h. When keeping power, it can automatically turn on and off every day according to your settings, no more manual operation for you.
* 6000K White Light: Equipped with 10 Red + 74 White LEDs, the growing light is similar to the full-spectrum sunlight at noon, that is professionally designed for indoor garden plants.
* 3 modes & 5 dimmable level: 5 dimmable level of brightness to adjust grow light intensity for different stage of plant growing. 3 modes timing function: 4/8/12H
* Sturdy & flexible neck: The grow lights for seed starting with 360-degree flexible neck and with anti-slip clamp allow you to adjust angle and distance between the lamp and plants which provide more efficient illumination light for more plants at the same time.
* Eco-friendly & easy to use: Mercury-free, no UV or IR. No harm to the environment and your family. The led growing light has a USB connector which makes it convenient to connect.
* 6000K White Light: Equipped with 10 Red + 74 White LEDs, the growing light is similar to the full-spectrum sunlight at noon, that is professionally designed for indoor garden plants.
* 3 modes & 5 dimmable level: 5 dimmable level of brightness to adjust grow light intensity for different stage of plant growing. 3 modes timing function: 4/8/12H
* Sturdy & flexible neck: The grow lights for seed starting with 360-degree flexible neck and with anti-slip clamp allow you to adjust angle and distance between the lamp and plants which provide more efficient illumination light for more plants at the same time.
* Eco-friendly & easy to use: Mercury-free, no UV or IR. No harm to the environment and your family. The led growing light has a USB connector which makes it convenient to connect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Canvas Cyan (194061335482)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- CHAMPION IRRIGATION Sprinkler Wrench Brass (WB)
- DB ELECTRICAL Valve Guide For Ford/ Holland 2N, 8N, 9N 8BA6510B Tractors; (1109-1319)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit (603800)
- AGILUX 18" LED Plant Grow Light Starter Kit - 3x F6 Modules(450-660nm) -Kitchen, Shop, Garage Black (GL1803-02)
- HOMEVENUS 4 Heads Full Spectrum LED Grow Lights With Tripod For Indoor Plants (GLT04)
- PREFERRED NATION Preferred Nation 7467.Red Picnic Chair with Cooler - Red (7467.Red)
- MIRACLE LED SmokePhonics 4-Socket Corded LED Gr, PK4 (601150)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 2PK (603788)
- Ipower Hydroponic Lighting