Shop All General Purpose Metal Shelving
Ipower
Simple Deluxe Shelves unit SIZE 23X13X20 Tier 3 Chrome Plating, Plug Version
Mfr # HKSHLF23132003CLITE
Zoro # G405938912
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.33
- Overall Width 14.49
- Color Black
- Length 25.39
- Includes SHELF
Product Information
- Brand Ipower
- MFR # HKSHLF23132003CLITE
- Zoro # G405938912
- UPC # 840166222621
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.33 |
Overall Width | 14.49 |
Length | 25.39 |
Size | 13.7 x 23.82 x 21.7 inches |
Details
Item | Simple Deluxe Shelves unit SIZE 23X13X20 Tier 3 Chrome Plating, Plug Version |
Color | Black |
Includes | SHELF |
Material | Metal |
Description
* 3-Shelf shelving unit for your kitchen, office, garage, and more
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 23.8x11.8x21.7 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 23.8x11.8x21.7 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HOH-C)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- Ipower General Purpose Metal Shelving