Shop All Light Fixture Parts
Ipower
Simple Deluxe Extension Hanging Lantern Cord Cable 15 FT,Black
Mfr # HILAMPCORDBLKL
Zoro # G805938963
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.5
- Width 6.5
- Height 3
- Color Black
- Includes 1-Pack Extension Hanging Lantern Cord Cable
Product Information
- Brand Ipower
- MFR # HILAMPCORDBLKL
- Zoro # G805938963
- UPC # 840166218754
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 9.5 |
Width | 6.5 |
Height | 3 |
Details
Item | Simple Deluxe Extension Hanging Lantern Cord Cable 15 FT, Black |
Color | Black |
Includes | 1-Pack Extension Hanging Lantern Cord Cable |
Material | Metal |
Description
* Extension cable: 15ft long satisfies for most hanging light applications; Fits standard E26/E27 socket and ON/OFF toggle switch; Max wattage: 360W, 120V-250V. Warning: Please don't use this product in a wet environment.
* Easy access for ON/OFF switch: You can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm) away from the plug, convenient switch operation.
* Convenient usage: Lightweight and easy to install the bulb without any tools. 2 ceiling hooks and 2 cord hooks for hanging are included. Constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C.
* Multifunction: Perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
* Note: Do not pull the two metals shrapnel in the lamp cap, one is vertical and the other is inclined at 45°, the pulling may cause a short circuit and destroy the bulb.
* Easy access for ON/OFF switch: You can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm) away from the plug, convenient switch operation.
* Convenient usage: Lightweight and easy to install the bulb without any tools. 2 ceiling hooks and 2 cord hooks for hanging are included. Constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C.
* Multifunction: Perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
* Note: Do not pull the two metals shrapnel in the lamp cap, one is vertical and the other is inclined at 45°, the pulling may cause a short circuit and destroy the bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- ELCO LIGHTING 5/6" LED Shallow Reflector Inserts with 5-CCT Switch " (EL655CT5W)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- RADIONIC HI-TECH Power Cord, Compatible with UC Series (UC-PC)
- OR Inari Silk Glass Cylinder - Opal (OR158173)
- ELCO LIGHTING Brick Open Faceplate Replacement (PST5B)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- ILC Replacement For SATCO 65875 (65-875)
- ILC Replacement For PLINK PAL124T FILTER, 6PK (WX-L0EF-6)
- ELCO LIGHTING Undercabinet Light Cord Accessories (EUSPC)
- Ipower Light Fixture Parts